Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Battery, CEL-OT802A

  • Mfr # CEL-OT802A

  • Zoro # G1457122


product price: $9.15
/ea

Key Features

Voltage
3.7V
Height
0.2"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
800mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-OT802A
Zoro #
G1457122
UPC #
728286048195
Country of Origin
China

Dimensions

Height
0.2"
Length
2.1"
Width
1.3"

Details

Item
Cell Phone
Voltage
3.7V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
800mAh

Description

Alcatel Gyari, Alcatel One Touch 799, Alcatel One Touch 799 Carbom, Alcatel One Touch 799 Chrome, Alcatel One Touch 799 Play, Alcatel One Touch 799A, Alcatel One Touch 800, Alcatel One Touch Conquest, Alcatel One Touch Fierce XL, Alcatel One Touch Fierce XL LTE, Alcatel One Touch Flint, Alcatel One Touch Idol X, Alcatel One Touch idol X+, Alcatel One Touch idol ?, Alcatel One Touch Pop C9, Alcatel One Touch Pop Icon 2, Alcatel One Touch Scribe Easy, Alcatel One Touch Scribe HD, Alcatel OT-5054, Alcatel OT-5054N, Alcatel OT-5054O, Alcatel OT-5055W, Alcatel OT-6043D, Alcatel OT-7046, Alcatel OT-7046T, Alcatel OT-7047, Alcatel OT-7047A, Alcatel OT-7047D, Alcatel OT-8000, Alcatel OT-8000D, Alcatel OT-8008, Alcatel OT-8008D, Alcatel OT-8008X, Infocus M512, Panasonic P51, TLC J920, TLC J926T, TLC J928, TLC J929L, TLC S830U, TLC S860, TLC S960, TLC S960T, TLC Y710, TLC Y900 Alcatel CAC2500013C2, Alcatel TLp025A2, Alcatel TLp025A4, TLC TLp025A2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.