Zoro Homepage

Cell Phone Battery, CEL-PX3XL

  • Mfr # CEL-PX3XL

  • Zoro # G3296751


product price: $24.19
/ea

Key Features

Voltage
3.85V
Height
2.1"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Capacity - Batteries
3000mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-PX3XL
Zoro #
G3296751
UPC #
728286047341
Country of Origin
China

Dimensions

Height
2.1"
Width
0.2"
Length
3"

Details

Item
Cell Phone
Voltage
3.85V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Capacity - Batteries
3000mAh

Description

Google G013C, Google Pixel 3 XL, Google Pixel XL 3, Google Part Number: Google 823-00086-01, Google G013C-B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.