Zoro Homepage

Cell Phone Battery, CEL-S291

  • Mfr # CEL-S291

  • Zoro # G3294843


product price: $19.79
/ea

Key Features

Voltage
3.8V
Height
2.3"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
3200mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-S291
Zoro #
G3294843
UPC #
728286052659
Country of Origin
China

Dimensions

Height
2.3"
Length
3.3"
Width
0.2"

Details

Item
Battery
Voltage
3.8V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
3200mAh

Description

ZTE Z958, ZTE ZMAX 2, ZTE Avid 916, ZTE Grand SII, ZTE Z2G111, ZTE Z995L, ZTE S291, ZTE Z916BL, ZTE V5 Max, ZTE Z955A, ZTE ZMax Grand, ZTE Grand S2, ZTE Z2 G111, ZTE ZMax Grand LTE, ZTE Avid 916, ZTE Avid 916 LTE, ZTE Grand S II, ZTE Grand S2, ZTE Grand SII, ZTE S291, ZTE V5 Max, ZTE Z2 G111, ZTE Z2G111, ZTE Z916BL, ZTE Z955A, ZTE Z958, ZTE Z995L, ZTE ZMax 2, ZTE ZMax Grand, ZTE ZMax Grand LTE ZTE Li3830T43P4h835750

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.