Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Battery, CEL-SM310

  • Mfr # CEL-SM310

  • Zoro # G3296849


product price: $12.15
/ea

Key Features

Voltage
3.8V
Height
2"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Length
2.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-SM310
Zoro #
G3296849
UPC #
728286052581
Country of Origin
China

Dimensions

Height
2"
Length
2.4"
Width
0.2"

Details

Item
Battery
Voltage
3.8V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
1500mAh

Description

Samsung Jitterbug Touch 3 (3 contacts), Samsung GreatCall Touch 3, Samsung SM-310, Samsung SM-310R5, Samsung SM-G310R5, Samsung SM-S765C Samsung EB-B130AE, Samsung EB-B130AU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.