Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Battery, CEL-SMJ600

  • Mfr # CEL-SMJ600

  • Zoro # G3297844


product price: $19.79
/ea

Key Features

Voltage
3.85V
Height
0.2"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Capacity - Batteries
3000mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-SMJ600
Zoro #
G3297844
UPC #
728286053502
Country of Origin
China

Dimensions

Height
0.2"
Width
1.6"
Length
3.5"

Details

Item
Cell Phone
Voltage
3.85V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Capacity - Batteries
3000mAh

Description

Samsung Galaxy A6 2018 / LTE, Samsung Galaxy A6, Samsung J6 2018 Duos TD-LTE, Samsung Galaxy On6 2018 Duos / TD-LTE, Samsung KR, Samsung SM-A600AZ, Samsung SM-A600DS, Samsung SM-A600F, Samsung SM-A600FN, Samsung SM-A600G, Samsung SM-J600, Samsung SM-J600F, Samsung SM-J600FN, Samsung SM-J600G, Samsung SM-J600DS, Samsung SM-J600L, Samsung SM-J600N Samsung EB-BJ800ABE, Samsung GH82-16479A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.