Zoro Homepage

Cell Phone Battery, CEL-SMN9700

  • Mfr # CEL-SMN9700

  • Zoro # G3298048


product price: $20.89
/ea

Key Features

Voltage
3.85V
Height
0.2"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Capacity - Batteries
2300mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-SMN9700
Zoro #
G3298048
UPC #
728286048232
Country of Origin
China

Dimensions

Height
0.2"
Width
2.2"
Length
2.6"

Details

Item
Cell Phone
Voltage
3.85V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Capacity - Batteries
2300mAh

Description

Samsung Galaxy Note 10, Samsung SM-N9700, Samsung SM-N970F, Samsung SM-N970F/DS, Samsung SM-N970U, Samsung SM-N970U1, Samsung SM-N970W Samsung EB-BN970ABU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.