Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Battery, CEL-TLP024C7

  • Mfr # CEL-TLP024C7

  • Zoro # G3295150


product price: $15.39
/ea

Key Features

Voltage
3.85V
Height
0.1"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Width
2.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-TLP024C7
Zoro #
G3295150
UPC #
728286048249
Country of Origin
China

Dimensions

Height
0.1"
Width
2.2"
Length
2.8"

Details

Item
Cell Phone
Voltage
3.85V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Capacity - Batteries
2500mAh

Description

Alcatel 1X, Alcatel 1X Dual SIM, Alcatel 1X Dual SIM LTE, Alcatel 1X LTE, Alcatel 5059J, Alcatel 5059T, Alcatel 5059X, Alcatel Avalon, Alcatel OT-5059, Alcatel OT-5059J, Alcatel OT-5059S, Alcatel OT-5059T, Alcatel OT-5059X, Alcatel TCL AU5A Plus Alcatel 3DSO9909AAAM, Alcatel B-K7, Alcatel T5000554AAAA, Alcatel TLP024C7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.