Zoro Homepage

Cell Phone Battery, CEL-XP10

  • Mfr # CEL-XP10

  • Zoro # G1457019


product price: $17.59
/ea

Key Features

Voltage
3.85V
Height
0.1"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Length
3.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-XP10
Zoro #
G1457019
UPC #
728286048256
Country of Origin
China

Dimensions

Height
0.1"
Length
3.4"
Width
2"

Details

Item
Cell Phone
Voltage
3.85V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Capacity - Batteries
2850mAh

Description

Sony I3113, Sony I3123, Sony I4113, Sony I4193, Sony Xperia 10, Avalon OT-5059, Avalon OT-5059J, Avalon OT-5059S, Avalon OT-5059T, Avalon OT-5059X, Avalon TCL AU5A Plus Sony LIP1668ERPC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.