Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Battery, CEL-XT1548

  • Mfr # CEL-XT1548

  • Zoro # G3294730


product price: $17.59
/ea

Key Features

Voltage
3.8V
Height
2"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Width
0.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-XT1548
Zoro #
G3294730
UPC #
728286047273
Country of Origin
China

Dimensions

Height
2"
Width
0.2"
Length
3.1"

Details

Item
Cell Phone
Voltage
3.8V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Capacity - Batteries
2300mAh

Description

Motorola Moto G 2015, Motorola Moto G 3rd gen, Motorola Moto G Turbo Edition 3rd Gen 2015, Motorola Moto G Turbo Edition 3rd Gen 2015 Dual SIM TD-LTE, Motorola Moto G3, Motorola Moto G3 Dual SIM, Motorola XT1540, Motorola XT1541, Motorola XT1543, Motorola XT1544, Motorola XT1548, Motorola XT1550, Motorola XT1557 Motorola FC40, Motorola FC40-T, Motorola SNN5965A, Motorola SNN5967A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.