Zoro Homepage

Cell Phone Battery - Coolpad Note 5, TD-LTE, Dual Sim, CPLD-405

  • Mfr # CEL-CPN5

  • Zoro # G3297838


product price: $18.25
/ea

Key Features

Voltage
3.85V
Height
0.2"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Capacity - Batteries
4000mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-CPN5
Zoro #
G3297838
UPC #
728286053458
Country of Origin
China

Dimensions

Height
0.2"
Width
2.4"
Length
3.1"

Details

Item
Cell Phone
Voltage
3.85V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Capacity - Batteries
4000mAh

Description

Coolpad Note 5, Coolpad TD-LTE, Coolpad Dual Sim Coolpad CPLD-405

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.