Cordless Phone Battery - For Cordless Phone - Battery Rechargeable - 700 mAh - 3.6 V DC
- Mfr # BATT-2419
- Zoro # G2223205
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Battery Capacity
700 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
Proprietary Battery Size
For Use With
Battery Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BATT-2419
- Zoro #
- G2223205
- UPC #
- 728286204874
- Country of Origin
- China
- Item
- Battery
- Battery Capacity
- 700 mAh
- Battery Chemistry
- Nickel Metal Hydride (NiMH)
- For Use With
- Battery Rechargeable
- Yes
- Output Voltage
- 3.6 V DC
- Compatibility
- ATT E2100 Series Cordless Phone
Dimensions
- Battery Size
- Proprietary Battery Size
Description
Battery,3.6V,Nickel Metal Hydride Ul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.