Dantona 312AAB Battery for Uniden, Panasonic
- Mfr # 3-1/2AA-B
- Zoro # G2222855
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Battery Capacity
400 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
Battery Size
1/2 AA
Output Voltage
3.6 V DC
Compatibility
Uniden Cordless Phones:BBTY-0275001BT-185CT-301DX-3555DX-3565DX-4519DX-4534DX-634DX-8200DX-834DX-AI685DX85DXI860EX-155EX-200EX-400EX-442XC-1660XC-302XC-305XC-310XC-312XC-314XC-315XC-320XC-330XC-340XC-345XC-3510XC-3514XC-3515XC-351YXC-3530XC-3545XC-365XC-600XC-610XC-611XC-615XC-645XC-6450XC-645CXC-660XC-714XC-716XC-717XC-718XC1665XCA-4500XCA-4510XCA-4515XCA-555XCA-556XCA-650XCA-660XCA-680XCI-665XE-355XE-365XE-660XE-665XE-667XE-785
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3-1/2AA-B
- Zoro #
- G2222855
- UPC #
- 728286200951
- Country of Origin
- China
Dimensions
- Battery Size
- 1/2 AA
Details
- Item
- Battery
- Battery Capacity
- 400 mAh
- Battery Chemistry
- Nickel Cadmium (NiCd)
- Output Voltage
- 3.6 V DC
- Compatibility
- Uniden Cordless Phones:BBTY-0275001BT-185CT-301DX-3555DX-3565DX-4519DX-4534DX-634DX-8200DX-834DX-AI685DX85DXI860EX-155EX-200EX-400EX-442XC-1660XC-302XC-305XC-310XC-312XC-314XC-315XC-320XC-330XC-340XC-345XC-3510XC-3514XC-3515XC-351YXC-3530XC-3545XC-365XC-600XC-610XC-611XC-615XC-645XC-6450XC-645CXC-660XC-714XC-716XC-717XC-718XC1665XCA-4500XCA-4510XCA-4515XCA-555XCA-556XCA-650XCA-660XCA-680XCI-665XE-355XE-365XE-660XE-665XE-667XE-785
- Battery Rechargeable
- Yes
- Environmentally Friendly
- Yes
Description
Battery,3.6V,Nickel Cadmium Ultralas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.