Shop ULTRALAST
See all product information
Create Account
Dantona BATT-511NMH Cordless Phone Battery - For Phone - Battery Rechargeable - 1600 mAh - 3.6 V DC
- Mfr # BATT-511NMH
- Zoro # G2223320
product price:Â
$
12.15
/ea
Key Features
Height
2 in
Battery Capacity
1600 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
Proprietary Battery Size
For Use With
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BATT-511NMH
- Zoro #
- G2223320
- UPC #
- 728286209268
- Country of Origin
- China
- Item
- Battery
- Battery Capacity
- 1600 mAh
- Battery Chemistry
- Nickel Metal Hydride (NiMH)
- For Use With
- Compatibility
- AT& T / Lucent Technologies Cordless Phone, Sanyo Cordless PhoneRadioShack Cordless Phones: 23-965, 43-9002, 43-9003, 43-9005, 43-9007, 43-9013
- Output Voltage
- 3.6 V DC
- Battery Rechargeable
- Yes
Dimensions
- Height
- 2 in
- Battery Size
- Proprietary Battery Size
- Depth
- 0.6 in
- Width
- 1.7 in
Description
Battery,3.6V,Nickel Metal Hydride Ul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.