Zoro Homepage

Dantona Battery - AAA - 1.5 V DC - 4-/ Pack

  • Mfr # ULA4AAA

  • Zoro # G2225043


product price: $2.25
/ea
Sold in multiples of 6 for $13.50

Key Features

Height
0.4 in
Battery Chemistry
Alkaline Zinc/Manganese Dioxide (MnO2)
Battery Size
AAA
For Use With
Subsite Electronics - 11B Beacon
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULA4AAA
Zoro #
G2225043
UPC #
076097108325
Country of Origin
China

Dimensions

Height
0.4 in
Battery Size
AAA
Depth
2 in

Details

Item
Battery
Battery Chemistry
Alkaline Zinc/Manganese Dioxide (MnO2)
For Use With
Subsite Electronics - 11B Beacon
Output Voltage
1.5 V DC
Environmentally Friendly
Yes

Description

Battery,1.5V,Alkaline Ultralast 4 P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.