Zoro Homepage

Dantona Battery - Battery Rechargeable - 150 mAh - 4.8 V DC - 1-/ Pack

  • Mfr # DC-17

  • Zoro # G2224039


product price: $20.49
/ea

Key Features

Voltage
4.8V DC
Height
0.4 in
Battery Capacity
150 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
SportDOG - Field Trainer 400 Receiver, SportDOG - Field Trainer 400S Receiver, SportDOG - Field Trainer SD-400 Receiver, SportDOG - Field Trainer SD-400S Receiver, SportDOG - FieldTrainer SD-400 Receiver, SportDOG - FieldTrainer SD-400S Receiver, SportDOG - SportHunter SD-800 Receiver, SportDOG - WetlandHunter SD-400 Camo Receiver, SportDOG - WetlandHunter SD-800 Camo Receiver, SportDOG - Field Trainer SD-800, Dogtra - Field Trainer SD-400, Dogtra - Transmitters SD-400S, Dogtra - Wetland Hunter SD-400 Camo, SportDOG - Field Trainer SD-400, SportDOG - Field Trainer SD-400S, SportDOG - Wetland Hunter SD-400 Camo, SportDOG - Wetland Hunter SD-400, SportDOG - Wetland Hunter SD-800, SportDOG - Wetland Hunter SD-800 Camo, SportDOG - SD-350, SportDOG - SD-400, SportDOG - SD-800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-17
Zoro #
G2224039
UPC #
728286952294
Country of Origin
China

Dimensions

Height
0.4 in
Depth
1.2 in
Width
0.8 in

Details

Item
Battery
Voltage
4.8V DC
Battery Capacity
150 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
SportDOG - Field Trainer 400 Receiver, SportDOG - Field Trainer 400S Receiver, SportDOG - Field Trainer SD-400 Receiver, SportDOG - Field Trainer SD-400S Receiver, SportDOG - FieldTrainer SD-400 Receiver, SportDOG - FieldTrainer SD-400S Receiver, SportDOG - SportHunter SD-800 Receiver, SportDOG - WetlandHunter SD-400 Camo Receiver, SportDOG - WetlandHunter SD-800 Camo Receiver, SportDOG - Field Trainer SD-800, Dogtra - Field Trainer SD-400, Dogtra - Transmitters SD-400S, Dogtra - Wetland Hunter SD-400 Camo, SportDOG - Field Trainer SD-400, SportDOG - Field Trainer SD-400S, SportDOG - Wetland Hunter SD-400 Camo, SportDOG - Wetland Hunter SD-400, SportDOG - Wetland Hunter SD-800, SportDOG - Wetland Hunter SD-800 Camo, SportDOG - SD-350, SportDOG - SD-400, SportDOG - SD-800
Features
Features,"Battery Rechargeable, Environmentally Friendly"
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Output Voltage
4.8 V DC

Description

Battery,4.8V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.