Zoro Homepage

Dantona Battery - Battery Rechargeable - 160 mAh - 7.2 V DC - 1-/ Pack

  • Mfr # DC-16

  • Zoro # G2223993


product price: $26.59
/ea

Key Features

Height
0.6 in
Battery Capacity
160 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
SportDOG - Field Trainer SD-400S Transmitter, SportDOG - Field Trainer SD-400 Transmitter, SportDOG - FieldTrainer SD-400 Transmitter, SportDOG - FieldTrainer SD-400S Transmitter, SportDOG - SD-400 Series (FT-100), SportDOG - WetlandHunter SD-400 Camo Transmitter
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-16
Zoro #
G2223993
UPC #
728286772687
Country of Origin
China

Dimensions

Height
0.6 in
Depth
1.3 in
Width
0.9 in

Details

Item
Battery
Battery Capacity
160 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
SportDOG - Field Trainer SD-400S Transmitter, SportDOG - Field Trainer SD-400 Transmitter, SportDOG - FieldTrainer SD-400 Transmitter, SportDOG - FieldTrainer SD-400S Transmitter, SportDOG - SD-400 Series (FT-100), SportDOG - WetlandHunter SD-400 Camo Transmitter
Environmentally Friendly
Yes
Output Voltage
7.2 V DC
Battery Rechargeable
Yes

Description

Battery,7.2V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.