Zoro Homepage

Dantona Battery - Battery Rechargeable - 200 mAh - 3.6 V DC - 1-/ Pack

  • Mfr # DC-20

  • Zoro # G2223975


product price: $14.29
/ea

Key Features

Height
0.4 in
Battery Capacity
200 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-20
Zoro #
G2223975
UPC #
728286772762
Country of Origin
China

Dimensions

Height
0.4 in
Width
1 in
Depth
1.2 in

Details

Item
Battery
Battery Capacity
200 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Output Voltage
3.6 V DC

Description

Battery,3.6V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.