Zoro Homepage

Dantona Battery - Battery Rechargeable - 750 mAh - 3.6 V DC - 1-/ Pack

  • Mfr # DC-6

  • Zoro # G2224124


product price: $15.59
/ea

Key Features

Height
0.4 in
Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Mighty Mule - Gate Opener for Intercom, Tri-Tronics - 1038100, Tri-Tronics - 1038100-D, Tri-Tronics - 1038100-E, Tri-Tronics - 1038100-F, Tri-Tronics - 1038100-G, Tri-Tronics - 70-G2, Tri-Tronics - Field 70, Tri-Tronics - Trashbreaker Ultra XL
Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-6
Zoro #
G2224124
UPC #
728286772748
Country of Origin
China

Dimensions

Height
0.4 in
Width
1.2 in
Depth
1.8 in

Details

Item
Battery
Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Mighty Mule - Gate Opener for Intercom, Tri-Tronics - 1038100, Tri-Tronics - 1038100-D, Tri-Tronics - 1038100-E, Tri-Tronics - 1038100-F, Tri-Tronics - 1038100-G, Tri-Tronics - 70-G2, Tri-Tronics - Field 70, Tri-Tronics - Trashbreaker Ultra XL
Battery Rechargeable
Yes
Output Voltage
3.6 V DC
Environmentally Friendly
Yes

Description

Battery,3.6V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.