Dantona Battery - For Camera/Camcorder - Battery Rechargeable - 2300 mAh - 12 V DC - 1-/ Pack

  • Mfr # CAM-322

  • Zoro # G0984324


product price:  $30.99
/ea

Key Features

Height
0.9 in
Battery Capacity
2300 mAh
Battery Chemistry
Lead Acid
Depth
7.2 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-322
Zoro #
G0984324
UPC #
728286903227
Country of Origin
China

Dimensions

Height
0.9 in
Depth
7.2 in
Width
2.4 in

Details

Item
Battery
Battery Capacity
2300 mAh
Battery Chemistry
Lead Acid
Output Voltage
12 V DC
Battery Rechargeable
Yes
Environmentally Friendly
Yes
Compatibility
Panasonic - PV-S550

Description

Battery,12V,Lead Acid Ultralast Camc

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.