Zoro Homepage

Dantona Battery - For Cell Phone - 2400 mAh - 3.8 V DC - 1-/ Pack

  • Mfr # CEL-SMJ500

  • Zoro # G0984787


product price: $12.15
/ea

Key Features

Height
0.2 in
Battery Capacity
2400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Width
2.2 in
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-SMJ500
Zoro #
G0984787
UPC #
728286982604
Country of Origin
China

Dimensions

Height
0.2 in
Width
2.2 in
Depth
2.5 in

Details

Item
Battery
Battery Capacity
2400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
3.8 V DC
Compatibility
Samsung - Galaxy Grand Prime
Environmentally Friendly
Yes

Description

Battery,3.8V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.