Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - For Cell Phone - Battery Rechargeable - 1100 mAh - 3.7 V DC - 1-/ Pack

  • Mfr # CEL-A847

  • Zoro # G0984376


product price: $13.19
/ea

Key Features

Height
0.3 in
Battery Capacity
1100 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Samsung - A847, Samsung - A997, Samsung - Rugby II, Samsung - Rugby II A847, Samsung - Rugby III A997, Samsung - SGH-A847, Samsung - SGH-A997
Width
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-A847
Zoro #
G0984376
UPC #
728286958746
Country of Origin
China

Dimensions

Height
0.3 in
Width
1.3 in
Depth
2.1 in

Details

Item
Battery
Battery Capacity
1100 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Samsung - A847, Samsung - A997, Samsung - Rugby II, Samsung - Rugby II A847, Samsung - Rugby III A997, Samsung - SGH-A847, Samsung - SGH-A997
Battery Rechargeable
Yes
Output Voltage
3.7 V DC
Environmentally Friendly
Yes
Compatibility
Samsung - A847

Description

Battery,3.7V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.