Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - For Cell Phone - Battery Rechargeable - 1440 mAh - 3.8 V DC - 1-/ Pack

  • Mfr # CEL-IP5

  • Zoro # G0984683


product price: $13.19
/ea

Key Features

Voltage
3.8V DC
Height
0.2 in
Battery Capacity
1440 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Fits Brand
Apple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-IP5
Zoro #
G0984683
UPC #
728286957244
Country of Origin
China

Dimensions

Height
0.2 in
Width
1.2 in
Depth
3.5 in

Details

Item
Battery
Voltage
3.8V DC
Battery Capacity
1440 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Fits Brand
Apple
Fits Model
616-0611
For Use With
Apple - 616-0611, Apple - 616-0613, Apple - A1428, Apple - A1429, Apple - iPhone 5
Application
Cell Phone
Environmentally Friendly
Yes
Rechargeable
Yes
Output Voltage
3.8 V DC
Compatibility
Apple - 616-0611
Battery Rechargeable
Yes

Description

Battery,3.8V,Lithium Polymer Ultrala

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.