Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - For Cell Phone - Battery Rechargeable - 1450 mAh - 3.7 V DC - 1-/ Pack

  • Mfr # CEL-IP4S

  • Zoro # G0984638


product price: $38.95
/ea

Key Features

Height
0.2 in
Battery Capacity
1450 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Apple - iPhone 4S, Apple - iPhone 4S 16GB, Apple - iPhone 4S 32GB, Apple - iPhone 4S 64GB, Apple - MC918LL/A, Apple - MC919LL/A, Apple - MC920LL/A, Apple - MC921LL/A, Apple - MD269LL/A, Apple - MD276LL/A, Apple - MD277LL/A, Apple - MD278LL/A, Apple - MD279LL/A, Apple - MD280LL/A, Apple - MD281LL/A, Apple - MD377LL/A, Apple - MD378LL/A, Apple - MD379LL/A, Apple - MD380LL/A, Apple - MD381LL/A, Apple - MD382LL/A
Depth
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-IP4S
Zoro #
G0984638
UPC #
728286955486
Country of Origin
China

Dimensions

Height
0.2 in
Depth
3.2 in
Width
1.3 in

Details

Item
Battery
Battery Capacity
1450 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Apple - iPhone 4S, Apple - iPhone 4S 16GB, Apple - iPhone 4S 32GB, Apple - iPhone 4S 64GB, Apple - MC918LL/A, Apple - MC919LL/A, Apple - MC920LL/A, Apple - MC921LL/A, Apple - MD269LL/A, Apple - MD276LL/A, Apple - MD277LL/A, Apple - MD278LL/A, Apple - MD279LL/A, Apple - MD280LL/A, Apple - MD281LL/A, Apple - MD377LL/A, Apple - MD378LL/A, Apple - MD379LL/A, Apple - MD380LL/A, Apple - MD381LL/A, Apple - MD382LL/A
Output Voltage
3.7 V DC
Environmentally Friendly
Yes
Compatibility
Apple - iPhone 4S
Battery Rechargeable
Yes

Description

Battery,3.7V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.