Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - For Cell Phone - Battery Rechargeable - 1500 mAh - 3.8 V DC - 1-/ Pack

  • Mfr # CEL-IP5S

  • Zoro # G0984726


product price: $16.89
/ea

Key Features

Height
0.2 in
Battery Capacity
1500 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
For Use With
Apple - A1234, Apple - A1457, Apple - A1528, Apple - A1533, Apple - iPhone 5S, Apple - ME341LL/A, Apple - ME342LL/A, Apple - ME344LL/A, Apple - ME345LL/A, Apple - ME347LL/A, Apple - ME348LL/A, Apple - ME349LL/A
Depth
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-IP5S
Zoro #
G0984726
UPC #
728286963528
Country of Origin
China

Dimensions

Height
0.2 in
Depth
3.6 in
Width
1.3 in

Details

Item
Battery
Battery Capacity
1500 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
For Use With
Apple - A1234, Apple - A1457, Apple - A1528, Apple - A1533, Apple - iPhone 5S, Apple - ME341LL/A, Apple - ME342LL/A, Apple - ME344LL/A, Apple - ME345LL/A, Apple - ME347LL/A, Apple - ME348LL/A, Apple - ME349LL/A
Compatibility
Apple - A1234
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Output Voltage
3.8 V DC

Description

Battery,3.8V,Lithium Polymer Ultrala

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.