Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - For Cell Phone - Battery Rechargeable - 1715 mAh - 3.8 V DC - 1-/ Pack

  • Mfr # CEL-IP6S

  • Zoro # G0984577


product price: $36.99
/ea

Key Features

Voltage
3.8V DC
Height
0.1 in
Battery Capacity
1715 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
For Use With
Apple - A1633, Apple - A1688, Apple - A1691, Apple - A1700, Apple - iPhone 6S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-IP6S
Zoro #
G0984577
UPC #
728286980822
Country of Origin
China

Dimensions

Height
0.1 in
Depth
3.8 in
Width
1.5 in

Details

Item
Battery
Voltage
3.8V DC
Battery Capacity
1715 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
For Use With
Apple - A1633, Apple - A1688, Apple - A1691, Apple - A1700, Apple - iPhone 6S
Application
Cell Phone
Features
Features,"Battery Rechargeable, Environmentally Friendly"
Compatibility
Apple - A1633
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Output Voltage
3.8 V DC

Description

Battery,3.8V,Lithium Polymer Ultrala

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.