Dantona Battery - For Cell Phone - Battery Rechargeable - 1900 mAh - 3.8 V DC - 1-/ Pack

  • Mfr # CEL-GTI9190NF

  • Zoro # G0984699


product price: $20.45
/ea

Key Features

Height
0.2 in
Battery Capacity
1900 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Samsung - Galaxy S4 Mini, Samsung - Galaxy S4 Mini Duos, Samsung - Galaxy S4 Mini LTE, Samsung - GT-I9190, Samsung - GT-I9192, Samsung - GT-I9195, Samsung - Serrano, Samsung - SGH-I257, Samsung - SHV-E370, Samsung - SHV-E370D, Samsung - SCH-I435, Samsung - GT-I9198, Samsung - GT-I9197Z, Samsung - GT-I9197X
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-GTI9190NF
Zoro #
G0984699
UPC #
728286960800
Country of Origin
China

Dimensions

Height
0.2 in
Width
2 in
Depth
2.7 in

Details

Item
Battery
Battery Capacity
1900 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Samsung - Galaxy S4 Mini, Samsung - Galaxy S4 Mini Duos, Samsung - Galaxy S4 Mini LTE, Samsung - GT-I9190, Samsung - GT-I9192, Samsung - GT-I9195, Samsung - Serrano, Samsung - SGH-I257, Samsung - SHV-E370, Samsung - SHV-E370D, Samsung - SCH-I435, Samsung - GT-I9198, Samsung - GT-I9197Z, Samsung - GT-I9197X
Compatibility
Samsung - Galaxy S4 Mini
Output Voltage
3.8 V DC
Battery Rechargeable
Yes
Environmentally Friendly
Yes

Description

Battery,3.8V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.