Dantona Battery - For Cell Phone - Battery Rechargeable - 2600 mAh - 3.8 V DC - 1-/ Pack

  • Mfr # CEL-I9500NF

  • Zoro # G0984674


product price: $18.99
/ea

Key Features

Height
0.2 in
Battery Capacity
2600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Samsung - Galaxy S IV, Samsung - Galaxy S4 LTE, Samsung - Galaxy S4, Samsung - GT-I9500, Samsung - GT-I9502, Samsung - GT-I9505, Samsung - SCH-I545, Samsung - SCH-R970, Samsung - SGH-I337, Samsung - SGH-I537, Samsung - SGH-M919, Samsung - SPH-L720, Samsung - Altius, Samsung - Galaxy S4 LTE-A, Samsung - Galaxy S4 Duos, Samsung - Galaxy S4 Active, Samsung - Galaxy S4 Active LTE-A, Samsung - Galaxy S IV Duos, Samsung - Galaxy S IV LTE EU, Samsung - Galaxy S4 16GB, Samsung - Galaxy S4 32GB, Samsung - Galaxy S4 64GB, Samsung - SCH-R970X, Samsung - SGH-N055, Samsung - SHV-E330, Samsung - GT-I9506, Samsung - GT-I9295, Samsung - SHV-E300, Samsung - SHV-E330K, Samsung - SHV-E300K, Samsung - SHV-E330L, Samsung - SHV-E300L, Samsung - SHV-E330S, Samsung - SHV-E300S, Samsung - SHV-E470S, Samsung - SCH-R970C, Samsung - SGH-M919V
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-I9500NF
Zoro #
G0984674
UPC #
728286958609
Country of Origin
China

Dimensions

Height
0.2 in
Width
2.2 in
Depth
2.5 in

Details

Item
Battery
Battery Capacity
2600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Samsung - Galaxy S IV, Samsung - Galaxy S4 LTE, Samsung - Galaxy S4, Samsung - GT-I9500, Samsung - GT-I9502, Samsung - GT-I9505, Samsung - SCH-I545, Samsung - SCH-R970, Samsung - SGH-I337, Samsung - SGH-I537, Samsung - SGH-M919, Samsung - SPH-L720, Samsung - Altius, Samsung - Galaxy S4 LTE-A, Samsung - Galaxy S4 Duos, Samsung - Galaxy S4 Active, Samsung - Galaxy S4 Active LTE-A, Samsung - Galaxy S IV Duos, Samsung - Galaxy S IV LTE EU, Samsung - Galaxy S4 16GB, Samsung - Galaxy S4 32GB, Samsung - Galaxy S4 64GB, Samsung - SCH-R970X, Samsung - SGH-N055, Samsung - SHV-E330, Samsung - GT-I9506, Samsung - GT-I9295, Samsung - SHV-E300, Samsung - SHV-E330K, Samsung - SHV-E300K, Samsung - SHV-E330L, Samsung - SHV-E300L, Samsung - SHV-E330S, Samsung - SHV-E300S, Samsung - SHV-E470S, Samsung - SCH-R970C, Samsung - SGH-M919V
Environmentally Friendly
Yes
Compatibility
Samsung - Galaxy S IV
Output Voltage
3.8 V DC
Battery Rechargeable
Yes

Description

Battery,3.8V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.