Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - For Cell Phone - Battery Rechargeable - 3100 mAh - 3.8 V DC - 1-/ Pack

  • Mfr # CEL-N7100

  • Zoro # G0984823


product price: $18.99
/ea

Key Features

Height
0.2 in
Battery Capacity
3100 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Samsung - Galaxy Note 2, Samsung - GT-N7100, Samsung - GT-N7102, Samsung - GT-N7105, Samsung - GT-N7108, Samsung - N7100, Samsung - N7102, Samsung - N7105, Samsung - N7108, Samsung - SCH-I605, Samsung - SCH-N719, Samsung - SCH-R950, Samsung - SGH-I317, Samsung - SGH-T889, Samsung - SPH-L900
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-N7100
Zoro #
G0984823
UPC #
728286956728
Country of Origin
China

Dimensions

Height
0.2 in
Depth
3 in
Width
2.2 in

Details

Item
Battery
Battery Capacity
3100 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Samsung - Galaxy Note 2, Samsung - GT-N7100, Samsung - GT-N7102, Samsung - GT-N7105, Samsung - GT-N7108, Samsung - N7100, Samsung - N7102, Samsung - N7105, Samsung - N7108, Samsung - SCH-I605, Samsung - SCH-N719, Samsung - SCH-R950, Samsung - SGH-I317, Samsung - SGH-T889, Samsung - SPH-L900
Battery Rechargeable
Yes
Compatibility
Samsung - Galaxy Note 2
Output Voltage
3.8 V DC
Environmentally Friendly
Yes

Description

Battery,3.8V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.