Zoro Homepage

Dantona Battery - For Cell Phone - Battery Rechargeable - 700 mAh - 3.7 V DC - 1-/ Pack

  • Mfr # CEL-VN251

  • Zoro # G0984875


product price: $12.15
/ea

Key Features

Height
0.2 in
Battery Capacity
700 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
LG - Cosmos 2, LG - VN251
Width
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-VN251
Zoro #
G0984875
UPC #
728286958142
Country of Origin
China

Dimensions

Height
0.2 in
Width
1.3 in
Depth
2.1 in

Details

Item
Battery
Battery Capacity
700 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
LG - Cosmos 2, LG - VN251
Battery Rechargeable
Yes
Compatibility
LG - Cosmos 2
Output Voltage
3.7 V DC
Environmentally Friendly
Yes

Description

Battery,3.7V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.