Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - For Cell Phone - Battery Rechargeable - 850 mAh - 3.7 V DC - 1-/ Pack

  • Mfr # CEL-LN272

  • Zoro # G0984717


product price: $12.99
/ea

Key Features

Height
0.2 in
Battery Capacity
850 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
LG - C395, LG - C395C, LG - LN272, LG - RUMOR REFLEX, LG - XPRESSION, LG - XPRESSION C395, LG - XPRESSION C395C
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-LN272
Zoro #
G0984717
UPC #
728286961463
Country of Origin
China

Dimensions

Height
0.2 in
Width
1.6 in
Depth
2.1 in

Details

Item
Battery
Battery Capacity
850 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
LG - C395, LG - C395C, LG - LN272, LG - RUMOR REFLEX, LG - XPRESSION, LG - XPRESSION C395, LG - XPRESSION C395C
Compatibility
LG - C395
Output Voltage
3.7 V DC
Battery Rechargeable
Yes
Environmentally Friendly
Yes

Description

Battery,3.7V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.