Dantona Battery - For Wireless Router - Battery Rechargeable - 1350 mAh - 3.7 V DC - 1-/ Pack

  • Mfr # WR-MF4510

  • Zoro # G0986668


product price:  $17.95
/ea

Key Features

Height
0.2 in
Battery Capacity
1350 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Novatel Wireless - 40115118, Novatel Wireless - 40123111, Novatel Wireless - 4082, Novatel Wireless - 4082 4G, Novatel Wireless - 4510L, Novatel Wireless - 4510L 4G LTE, Novatel Wireless - Jetpack 4G LTE, Novatel Wireless - MIFI 3352, Novatel Wireless - MIFI 4082, Novatel Wireless - MIFI 4082 4G, Novatel Wireless - MIFI 4510, Novatel Wireless - MIFI 4510L, Novatel Wireless - MIFI 4510L 4G LTE, Novatel Wireless - MIFI 4620L, Verizon - 40115118, Verizon - 40123111, Verizon - Hotspot 2235, Verizon - Hotspot 2372, Verizon - Hotspot 3352, Verizon - Hotspot 4510, Verizon - Hotspot 4510L, Verizon - Jetpack 4G LTE, Verizon - Jetpack 4620LE
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR-MF4510
Zoro #
G0986668
UPC #
728286957404
Country of Origin
China

Dimensions

Height
0.2 in
Width
1.7 in
Depth
2.6 in

Details

Item
Battery
Battery Capacity
1350 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Novatel Wireless - 40115118, Novatel Wireless - 40123111, Novatel Wireless - 4082, Novatel Wireless - 4082 4G, Novatel Wireless - 4510L, Novatel Wireless - 4510L 4G LTE, Novatel Wireless - Jetpack 4G LTE, Novatel Wireless - MIFI 3352, Novatel Wireless - MIFI 4082, Novatel Wireless - MIFI 4082 4G, Novatel Wireless - MIFI 4510, Novatel Wireless - MIFI 4510L, Novatel Wireless - MIFI 4510L 4G LTE, Novatel Wireless - MIFI 4620L, Verizon - 40115118, Verizon - 40123111, Verizon - Hotspot 2235, Verizon - Hotspot 2372, Verizon - Hotspot 3352, Verizon - Hotspot 4510, Verizon - Hotspot 4510L, Verizon - Jetpack 4G LTE, Verizon - Jetpack 4620LE
Environmentally Friendly
Yes
Compatibility
Novatel - Wireless40115118
Output Voltage
3.7 V DC
Battery Rechargeable
Yes

Description

Battery,3.7V,Lithium Ion Ultralast W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.