Dantona Battery - For Wireless Router - Battery Rechargeable - 1500 mAh - 3.7 V DC - 1-/ Pack

  • Mfr # WR-U790

  • Zoro # G0986799


product price:  $22.25
/ea

Key Features

Height
0.2 in
Battery Capacity
1500 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Verizon - Jetpack 4G LTE, Verizon - Hotspot 890L, Verizon - Jatpack 890L 4G LTE, Verizon - Jetpack 890L, Verizon - Jetpack 890L 4G LTE, ZTE - Authentic, ZTE - U790, Verizon - Jetpack EuFi890, ZTE - Jetpack EuFi890, ZTE - MF63
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-U790
Zoro #
G0986799
UPC #
728286961524
Country of Origin
China

Dimensions

Height
0.2 in
Width
1.6 in
Depth
2.5 in

Details

Item
Battery
Battery Capacity
1500 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Verizon - Jetpack 4G LTE, Verizon - Hotspot 890L, Verizon - Jatpack 890L 4G LTE, Verizon - Jetpack 890L, Verizon - Jetpack 890L 4G LTE, ZTE - Authentic, ZTE - U790, Verizon - Jetpack EuFi890, ZTE - Jetpack EuFi890, ZTE - MF63
Battery Rechargeable
Yes
Output Voltage
3.7 V DC
Environmentally Friendly
Yes
Compatibility
ZTE - MF63

Description

Battery 3.7V,Lithium Ion Ultralast W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.