Dantona Battery - For Wireless Router - Battery Rechargeable - 3600 mAh - 3.8 V DC - 1-/ Pack

  • Mfr # WR-MF6620

  • Zoro # G0986738


product price: $23.15
/ea

Key Features

Height
0.4 in
Battery Capacity
3600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Novatel Wireless - Jetpack MiFi 6620L, Novatel Wireless - MIFI 6620
Width
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR-MF6620
Zoro #
G0986738
UPC #
728286981867
Country of Origin
China

Dimensions

Height
0.4 in
Width
2.1 in
Depth
2.3 in

Details

Item
Battery
Battery Capacity
3600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Novatel Wireless - Jetpack MiFi 6620L, Novatel Wireless - MIFI 6620
Output Voltage
3.8 V DC
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Compatibility
Novatel - Wireless 40115131.01

Description

Battery,3.8V,Lithium Ion Ultralast W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.