Dantona Cordless Phone Battery - For Phone - Battery Rechargeable - 1000 mAh - 3.6 V DC

  • Mfr # BATT-24

  • Zoro # G2223171


product price:  $9.65
/ea
Sold in multiples of 2 for $19.30

Key Features

Battery Capacity
1000 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
Battery Size
Proprietary Battery Size
For Use With
Panasonic - KX-TG2584S, Panasonic - KX-TC1800, Panasonic - KX-TC1801, Panasonic - KX-TC1811B, Panasonic - KX-TC1831B, Panasonic - KX-TC1851B, Panasonic - KX-TC1861B, Panasonic - KX-TC1866B, Panasonic - KX-TC1871B, Panasonic - KX-TC1881B, Panasonic - KX-TC1886B, Panasonic - KX-TC1891B, Panasonic - KX-TG2401, Panasonic - KX-TG2403B, Panasonic - KX-TG2451, Panasonic - KX-TG2481, Panasonic - KX-TG2553, Panasonic - KX-TG2563, Panasonic - KX-TG2564S, Panasonic - KX-TG2583, Panasonic - KX-TG2593, Sony - SPP-A2480, Sony - SPP-A9276, Sony - SPP-A9278, Sony - SPP-A957, Sony - SPP-A967, Sony - SPP-A968, Sony - SPP-ID990, Sony - SPP-S2430, Sony - SPP-S9226, Sony - SPP-SS950, Sony - SPP-SS951, Sony - SPP-SS955, Sony - SPP-SS960, Sony - SPP-SS961, Sony - SPP-SS965, Sony - SPP-SS966, Sony - SPP-SS967, Uniden - EXI5560, Uniden - CEZAI998, Uniden - CXAI5698, Uniden - DXAI5588-3, Uniden - DX-I5586, Uniden - EXAI-378I, Uniden - EXAI5180, Uniden - TRU346, Radio Shack - 23-895
Battery Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATT-24
Zoro #
G2223171
UPC #
728286205246
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Capacity
1000 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
For Use With
Panasonic - KX-TG2584S, Panasonic - KX-TC1800, Panasonic - KX-TC1801, Panasonic - KX-TC1811B, Panasonic - KX-TC1831B, Panasonic - KX-TC1851B, Panasonic - KX-TC1861B, Panasonic - KX-TC1866B, Panasonic - KX-TC1871B, Panasonic - KX-TC1881B, Panasonic - KX-TC1886B, Panasonic - KX-TC1891B, Panasonic - KX-TG2401, Panasonic - KX-TG2403B, Panasonic - KX-TG2451, Panasonic - KX-TG2481, Panasonic - KX-TG2553, Panasonic - KX-TG2563, Panasonic - KX-TG2564S, Panasonic - KX-TG2583, Panasonic - KX-TG2593, Sony - SPP-A2480, Sony - SPP-A9276, Sony - SPP-A9278, Sony - SPP-A957, Sony - SPP-A967, Sony - SPP-A968, Sony - SPP-ID990, Sony - SPP-S2430, Sony - SPP-S9226, Sony - SPP-SS950, Sony - SPP-SS951, Sony - SPP-SS955, Sony - SPP-SS960, Sony - SPP-SS961, Sony - SPP-SS965, Sony - SPP-SS966, Sony - SPP-SS967, Uniden - EXI5560, Uniden - CEZAI998, Uniden - CXAI5698, Uniden - DXAI5588-3, Uniden - DX-I5586, Uniden - EXAI-378I, Uniden - EXAI5180, Uniden - TRU346, Radio Shack - 23-895
Battery Rechargeable
Yes
Compatibility
Sony Cordless Phones: SPP-A2480, SPP-A9276, SPP-A9278, SPP-A957, SPP-A967, SPP-A968, SPP-ID990, SPP-S2430, SPP-S9226, SPP-SS950, SPP-SS951, SPP-SS955, SPP-SS960, SPP-SS961, SPP-SS965, SPP-SS966, SPP-SS967Panasonic Cordless Phones Series: KX-TC1831, KX-TC1872, KX-TG2563, KX-TG 2583
Output Voltage
3.6 V DC

Description

Battery,3.6V,Nickel Cadmium Ultralas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.