Dantona Cordless Phone Battery - For Phone - Battery Rechargeable - 1500 mAh - 3.6 V DC - 1

  • Mfr # BATT-14

  • Zoro # G2223074


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Battery Capacity
1500 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
Proprietary Battery Size
For Use With
Logitech - Harmony 720, Logitech - Harmony 720 Pro, Logitech - Harmony 880, Logitech - Harmony 880 Pro, Logitech - Harmony 885, Logitech - Harmony 890, Logitech - Harmony 890 Pro, Logitech - Harmony 900, Logitech - Harmony 900 Pro, Logitech - Harmony One, Logitech - MX-880, Logitech - MX-890, Monster - AV100, Monster - AV300, Monster - AVL300S
Compatibility
Uniden EXI4560 Cordless Phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BATT-14
Zoro #
G2223074
UPC #
728286203105
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Capacity
1500 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Logitech - Harmony 720, Logitech - Harmony 720 Pro, Logitech - Harmony 880, Logitech - Harmony 880 Pro, Logitech - Harmony 885, Logitech - Harmony 890, Logitech - Harmony 890 Pro, Logitech - Harmony 900, Logitech - Harmony 900 Pro, Logitech - Harmony One, Logitech - MX-880, Logitech - MX-890, Monster - AV100, Monster - AV300, Monster - AVL300S
Compatibility
Uniden EXI4560 Cordless Phone
Output Voltage
3.6 V DC
Battery Rechargeable
Yes

Description

Battery,3.6V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.