Dantona Cordless Phone Battery - For Phone - Battery Rechargeable - 750 mAh - 3.6 V DC

  • Mfr # BATT-103

  • Zoro # G2223083


product price:  $9.19
/ea

Key Features

Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
Proprietary Battery Size
For Use With
AT&T - EP562, AT&T - EP5632, AT&T - EP590-2, Lucent Technologies - EP562, Lucent Technologies - EP5632, Lucent Technologies - EP590-2, Panasonic - KX-TD7680, Panasonic - KX-TD7684, Panasonic - KX-TD7694, Panasonic - KX-TD7896, Panasonic - KX-TG2352, Panasonic - KX-TG2352B, Panasonic - KX-TG2352S, Panasonic - KX-TG2352W, Panasonic - KX-TG2382, Panasonic - KX-TG2382B, Panasonic - KX-TG2383, Panasonic - KX-TG2383BP, Panasonic - KX-TG2383PK, Panasonic - KX-TGA230B, Panasonic - KX-TGA230S, Panasonic - KX-TGA230W, Panasonic - KX-TGA2352, Panasonic - KX-TGA271, Panasonic - KX-TGA271B, Panasonic - KX-TGA271V, Panasonic - KX-TGA271W, Panasonic - KX-TGA272, Panasonic - KX-TGA272S, VTech - i5808, VTech - i5858, VTech - i5871, VTech - ip5825, VTech - ip5850, VTech - ip8100-2, VTech - ip8100-3, VTech - ip811
Output Voltage
3.6 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BATT-103
Zoro #
G2223083
UPC #
728286201033
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
AT&T - EP562, AT&T - EP5632, AT&T - EP590-2, Lucent Technologies - EP562, Lucent Technologies - EP5632, Lucent Technologies - EP590-2, Panasonic - KX-TD7680, Panasonic - KX-TD7684, Panasonic - KX-TD7694, Panasonic - KX-TD7896, Panasonic - KX-TG2352, Panasonic - KX-TG2352B, Panasonic - KX-TG2352S, Panasonic - KX-TG2352W, Panasonic - KX-TG2382, Panasonic - KX-TG2382B, Panasonic - KX-TG2383, Panasonic - KX-TG2383BP, Panasonic - KX-TG2383PK, Panasonic - KX-TGA230B, Panasonic - KX-TGA230S, Panasonic - KX-TGA230W, Panasonic - KX-TGA2352, Panasonic - KX-TGA271, Panasonic - KX-TGA271B, Panasonic - KX-TGA271V, Panasonic - KX-TGA271W, Panasonic - KX-TGA272, Panasonic - KX-TGA272S, VTech - i5808, VTech - i5858, VTech - i5871, VTech - ip5825, VTech - ip5850, VTech - ip8100-2, VTech - ip8100-3, VTech - ip811
Output Voltage
3.6 V DC
Battery Rechargeable
Yes
Environmentally Friendly
Yes
Compatibility
VTech Cordless Phones: I5808, I5858, I5871, IP5825, IP5850, IP8100-2, IP8100-3, IP811Panasonic Cordless Phones: KX-TGA230, KX-TGA272

Description

Battery,3.6V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.