Dantona Cordless Phone Battery - For Phone - Battery Rechargeable - 830 mAh - 3.6 V DC

  • Mfr # BATT-104

  • Zoro # G2223129


product price:  $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Battery Capacity
830 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
Proprietary Battery Size
For Use With
Panasonic - KX-TG2302B, Panasonic - KX-TG2312, Panasonic - KX-TG2313, Panasonic - KX-TG2314, Panasonic - KX-TG2322, Panasonic - KX-TG2335, Panasonic - KX-TG2336, Panasonic - KX-TG2343, Panasonic - KX-TG2344, Panasonic - KX-TG2346, Panasonic - KX-TG2355, Panasonic - KX-TG2356, Panasonic - KX-TG2357, Panasonic - KX-TG2386, Panasonic - KX-TG2480, Panasonic - KX-TG5050, Panasonic - KX-TG5055, Panasonic - KX-TG5200, Panasonic - KX-TG5210, Panasonic - KX-TG5212, Panasonic - KX-TG5213, Panasonic - KX-TG5220, Panasonic - KX-TG5230, Panasonic - KX-TG5240, Panasonic - KX-TG5421, Panasonic - KX-TG5422, Panasonic - KX-TG5423, Panasonic - KX-TG5428B, Panasonic - KX-TG5428R, Panasonic - KX-TG5431, Panasonic - KX-TG5432, Panasonic - KX-TG5433, Panasonic - KX-TG5436, Panasonic - KX-TG5438, Panasonic - KX-TG5439, Panasonic - KX-TG5451, Panasonic - KX-TG5452, Panasonic - KX-TG5453, Panasonic - KX-TG5471, Panasonic - KX-TG5561, Panasonic - KX-TG5566, Panasonic - KX-TG5571, Panasonic - KX-TG5576, Panasonic - KX-TG5583, Panasonic - KX-TG5621, Panasonic - KX-TG6500B, Panasonic - KX-TG6502B, Panasonic - KX-TGA450B, Panasonic - KX-TGA500, Panasonic - KX-TGA520M, Panasonic - KX-TGA650B, Panasonic - KX-TH102-C, Radio Shack - 23-908, Panasonic - KX-TG2388, Panasonic - KX-TG4500 (HANDSET)
Compatibility
Panasonic KX-TG2300 Phone Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BATT-104
Zoro #
G2223129
UPC #
728286201071
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Capacity
830 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Panasonic - KX-TG2302B, Panasonic - KX-TG2312, Panasonic - KX-TG2313, Panasonic - KX-TG2314, Panasonic - KX-TG2322, Panasonic - KX-TG2335, Panasonic - KX-TG2336, Panasonic - KX-TG2343, Panasonic - KX-TG2344, Panasonic - KX-TG2346, Panasonic - KX-TG2355, Panasonic - KX-TG2356, Panasonic - KX-TG2357, Panasonic - KX-TG2386, Panasonic - KX-TG2480, Panasonic - KX-TG5050, Panasonic - KX-TG5055, Panasonic - KX-TG5200, Panasonic - KX-TG5210, Panasonic - KX-TG5212, Panasonic - KX-TG5213, Panasonic - KX-TG5220, Panasonic - KX-TG5230, Panasonic - KX-TG5240, Panasonic - KX-TG5421, Panasonic - KX-TG5422, Panasonic - KX-TG5423, Panasonic - KX-TG5428B, Panasonic - KX-TG5428R, Panasonic - KX-TG5431, Panasonic - KX-TG5432, Panasonic - KX-TG5433, Panasonic - KX-TG5436, Panasonic - KX-TG5438, Panasonic - KX-TG5439, Panasonic - KX-TG5451, Panasonic - KX-TG5452, Panasonic - KX-TG5453, Panasonic - KX-TG5471, Panasonic - KX-TG5561, Panasonic - KX-TG5566, Panasonic - KX-TG5571, Panasonic - KX-TG5576, Panasonic - KX-TG5583, Panasonic - KX-TG5621, Panasonic - KX-TG6500B, Panasonic - KX-TG6502B, Panasonic - KX-TGA450B, Panasonic - KX-TGA500, Panasonic - KX-TGA520M, Panasonic - KX-TGA650B, Panasonic - KX-TH102-C, Radio Shack - 23-908, Panasonic - KX-TG2388, Panasonic - KX-TG4500 (HANDSET)
Compatibility
Panasonic KX-TG2300 Phone Series
Output Voltage
3.6 V DC
Battery Rechargeable
Yes

Description

Battery,3.6V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.