Dantona UL2430 Lithium Button General Purpose Battery - For Multipurpose - CR2430 - 280 mAh - 3 V DC
Mfr # UL2430
Zoro # G0986467
product price: $1.39
/eaSold in multiples of 5 for $6.95
Key Features
Battery Capacity
280 mAh
Battery Chemistry
Lithium (Li)
Battery Size
CR2430
For Use With
Compatibility
Calulator, Watch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UL2430
Zoro #
G0986467
UPC #
076097324305
Country of Origin
China
Dimensions
Battery Size
CR2430
Details
Item
Battery
Battery Capacity
280 mAh
Battery Chemistry
Lithium (Li)
For Use With
Compatibility
Calulator, Watch
Output Voltage
3 V DC
Description
Battery,3V,Lithium,CR,Ultralast Li
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.