Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Camera Battery, CAM-BCJ13

  • Mfr # CAM-BCJ13

  • Zoro # G3297250


product price: $24.19
/ea

Key Features

Voltage
3.6V
Height
0.39"
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
Number of Cells - Battery
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM-BCJ13
Zoro #
G3297250
UPC #
728286969520
Country of Origin
China

Dimensions

Height
0.39"
Length
1.63"
Width
1.4"

Details

Item
Battery
Voltage
3.6V
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
Number of Cells - Battery
1
Capacity - Batteries
1100mAh

Description

Panasonic Lumix DMC-LX5, Panasonic Lumix DMC-LX7 Panasonic DMC-LX5K, Panasonic DMC-LX5W, Panasonic DMW-BCJ13E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.