Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Camera Battery, CAM-RNGDB2

  • Mfr # CAM-RNGDB2

  • Zoro # G3294764


product price: $41.79
/ea

Key Features

Voltage
3.7V
Height
1"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
5200mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM-RNGDB2
Zoro #
G3294764
UPC #
728286048102
Country of Origin
China

Dimensions

Height
1"
Width
1.7"
Length
2.8"

Details

Item
Digital Camera
Voltage
3.7V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
5200mAh

Description

Ring 8VR1S7, Ring Spotlight Cam, Ring Video Doorbell 2 Ring 8AB1S7-0EN0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.