Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Camera Battery, CAM-TP1

  • Mfr # CAM-TP1

  • Zoro # G3296663


product price: $30.15
/ea

Key Features

Voltage
3.6V
Height
1"
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Pressure
Length
2.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-TP1
Zoro #
G3296663
UPC #
728286053434
Country of Origin
China

Dimensions

Height
1"
Length
2.2"
Width
1.1"

Details

Item
Digital Camera
Voltage
3.6V
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Pressure
Capacity - Batteries
700mAh

Description

Cordex TP2410XP, Cordex ToughPIX I / II Trident, Cordex ToughPIX I, Cordex ToughPIX II Trident Cordex CDX2400-011

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.