Zoro Homepage

GPS Battery - Golf Buddy CT2, DSC-CT2-100, AEE542730P6H

  • Mfr # PDA-473LI

  • Zoro # G3296444


product price: $14.29
/ea

Key Features

Voltage
3.7V
Height
1.1"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Wire Leads
Length
1.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-473LI
Zoro #
G3296444
UPC #
728286052123
Country of Origin
China

Dimensions

Height
1.1"
Length
1.3"
Width
0.2"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Wire Leads
Capacity - Batteries
550mAh

Description

Golf Buddy CT2, Golf Buddy DSC-CT2-100 Golf Buddy AEE542730P6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.