GPS Battery, Optoma PK201, PK301, 46.8CU01G001, BBPK3ALIS

  • Mfr # PDA-489LI

  • Zoro # G3296094


product price:  $19.59
/ea

Key Features

Voltage
3.7V
Height
0.2"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Length
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-489LI
Zoro #
G3296094
UPC #
728286053366
Country of Origin
China

Dimensions

Height
0.2"
Length
2.6"
Width
2.7"

Details

Item
Computer Peripherals
Voltage
3.7V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
1350mAh

Description

Optoma PK201, Optoma PK301 Optoma 46.8CU01G001, Optoma BBPK3ALIS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.