Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GPS Battery, PDA-491LI

  • Mfr # PDA-491LI

  • Zoro # G3295239


product price: $16.99
/ea

Key Features

Voltage
3.7V
Height
0.4"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Length
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-491LI
Zoro #
G3295239
UPC #
728286048386
Country of Origin
China

Dimensions

Height
0.4"
Length
2.6"
Width
1.7"

Details

Item
GPS
Voltage
3.7V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
3100mAh

Description

CHC LT30, CHC LT30GD, CHC LT30TM, CHC M500, CHC T5, CHC X90, CHC X900, Getac LT30, Getac LT30GD, Getac LT30TM, Hemisphere GPS XF1, Hemisphere XF1, Spectra MobileMapper 10, Spectra MobileMapper 20 Spectra 206465, Spectra MG-4LH, Spectra TS21878

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.