Zoro Homepage

GPS Battery - SureShotGPS C2796, Micro V3, H603450H

  • Mfr # PDA-478LI

  • Zoro # G3296803


product price: $10.99
/ea

Key Features

Voltage
3.7V
Height
1"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Connector
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-478LI
Zoro #
G3296803
UPC #
728286052628
Country of Origin
China

Dimensions

Height
1"
Length
2"
Width
0.2"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Connector
Capacity - Batteries
1100mAh

Description

SureShotGPS C2796, SureShotGPS Micro V3 SureShotGPS H603450H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.