Zoro Homepage

Headset Battery, HS-SRPT0102

  • Mfr # HS-SRPT0102

  • Zoro # G3297208


product price: $16.49
/ea

Key Features

Voltage
3.7V
Height
1"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Wire Leads
Width
0.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-SRPT0102
Zoro #
G3297208
UPC #
728286047242
Country of Origin
China

Dimensions

Height
1"
Width
0.3"
Length
2.1"

Details

Item
Headset
Voltage
3.7V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Wire Leads
Capacity - Batteries
850mAh

Description

Cardo Packtalk Duo, Cardo Scala Rider Packtalk, Cardo SRPT0102 Cardo BAT00007

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.