
NABC UL-114 UltraLast Nickel Cadmium Cordless Phone Battery - Nickel-Cadmium - 3.6V DC
Mfr # UL114
Zoro # G2224632
product price:Â $7.59
/ea
Sold in multiples of 2 for $15.18
Key Features
Battery Capacity
700 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
Battery Size
AA
Battery Rechargeable
Yes
Output Voltage
3.6 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UL114
Zoro #
G2224632
UPC #
076097601147
Country of Origin
China
Dimensions
Battery Size
AA
Details
Item
Battery
Battery Capacity
700 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
Battery Rechargeable
Yes
Output Voltage
3.6 V DC
Description
Battery,3.6V,Nickel Cadmium Ultralas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.