Shop ULTRALAST
See all product information
Create Account
NABC UL-1216 UltraLast Lithium Manganese Dioxide Button Cell Battery
- Mfr # UL1216
- Zoro # G0986309
product price:Â
$
2.25
/ea
Sold in multiples of 6 for
$13.50
Key Features
Voltage
3V DC
Battery Chemistry
Lithium Manganese Dioxide (Li-MnO2)
Application
Multipurpose
Output Voltage
3 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL1216
- Zoro #
- G0986309
- UPC #
- 076097312166
- Country of Origin
- China
- Item
- Battery
- Voltage
- 3V DC
- Battery Chemistry
- Lithium Manganese Dioxide (Li-MnO2)
- Application
- Multipurpose
- Output Voltage
- 3 V DC
Description
Battery,3V,Lithium,CR,Ultralast Li
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.