Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NABC UL-392 UltraLast Silver Oxide Watch Battery - Silver Oxide - 1.5V DC

  • Mfr # UL392

  • Zoro # G2224860


product price: $4.95
/ea
Sold in multiples of 6 for $29.70

Key Features

Voltage
1.5V DC
Battery Chemistry
Silver Oxide
Application
Watch
Compatibility
Watches
Output Voltage
1.5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL392
Zoro #
G2224860
UPC #
076097303928
Country of Origin
China

Details

Item
Battery
Voltage
1.5V DC
Battery Chemistry
Silver Oxide
Application
Watch
Compatibility
Watches
Output Voltage
1.5 V DC

Description

Battery,1.55V,Silver Oxide Ultralast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.