Shop ULTRALAST

NABC UL-958 UltraLast Nickel Metal Hydride Cordless Phone Battery - Nickel-Metal Hydride - 3.6V DC

  • Mfr # UL958

  • Zoro # G2224991


product price:  $9.85
/ea
Sold in multiples of 2 for $19.70

Key Features

Battery Capacity
700 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
AAA
For Use With
Clarity - C4220, Clarity - C4230, Clarity - C4230HS, Radio Shack - 43-270
Output Voltage
3.6 V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UL958
Zoro #
G2224991
UPC #
076097609587
Country of Origin
China

Dimensions

Battery Size
AAA

Details

Item
Battery,3.6V,Nickel Metal Hydride Ul
Battery Capacity
700 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Clarity - C4220, Clarity - C4230, Clarity - C4230HS, Radio Shack - 43-270
Output Voltage
3.6 V DC
Battery Rechargeable
Yes

Description

Battery,3.6V,Nickel Metal Hydride Ul

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.